1.888.978.7759
Bobrick® 3 Prong Mop & Broom Holder 24"W - B223x24

Availability: Usually ships in 6 to 9 days
Item #: WBB489164
List Price: $82.20 Save: up to 32%
Price: $55.95

Product Information
Bobrick® 3 Prong Mop & Broom Holder
24W Satin Finish


This Mop & Broom Holder is ideal for use in offices, warehouses, small manufacturing facilities, schools, hospitals, health care facilities, recreation centers and more. Allows mops and brooms to be kept neatly in place and easily accessible. Holder is constructed of durable stainless steel, with a satin finish. Anti-slip mop holders have spring-loaded rubber cam that grips handles 7/8 to 1-1/4 diameter. Holds mops and brooms 3-1/4 from wall. Features three prongs for extra hanging storage. Dimensions: 24W x 5H.

Product Specifications
BRAND Bobrick
CONSTRUCTION Stainless Steel
DEPTH INCHES 3-1/4
HEIGHT INCHES 5
MANUFACTURERS PART NUMBER B223x24
PACKAGE QUANTITY 1
TYPE Mop/Broom Holder
WIDTH INCHES 24
COLOR FINISH Stainless
DESCRIPTION Mop/Broom Holder
STYLE 3 Prongs

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: January 20, 2012
Reviewed by: Darrell Reber (Byron, Illinois)
Customer Rating:
Bobrick¿ 3 Prong Mop & Broom Holder - 24"W
This product is exactly what we were looking for. The description of the product was right on!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700