Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
15 x 18 x 60 Solid Plastic Locker Single Tier, 1 Wide Moss
Availability: Usually ships in 28 to 31 days Stock No:WBB489888
Price: $334.95
Product Information
15 x 18 x 60 Solid Plastic Locker Single Tier, 1 Wide Moss
ASI Plastic Lockers - visually appealing, yet incredibly tough. All locker parts made with 1/2" thick impact resistant HDPE in the same color; ideal for high-humidity applications as material will not rust, delaminate or dent. Ventilated doors are secured with a full length continuous stainless steel hinge, powder coated to match locker color. Multiple configurations and colors available. Includes coat hook, hat shelf, ADA compliant slam latch closure and padlock hasp. Factory assembled and backed by a fifteen-year warranty.
Product Specifications
WIDTH INCHES
15
DEPTH INCHES
19
HEIGHT INCHES
60
COLOR FINISH
Moss
ASSEMBLY
Assembled
BRAND
ASI Storage Solutions
CONSTRUCTION
HPDE
GROUP
1 Wide
MANUFACTURERS PART NUMBER
11-911518601
OPENINGS
1
OVERALL HEIGHT INCHES
60
OVERALL WIDTH INCHES
15
TYPE
Single Tier
WEIGHT
105
LIMITED WARRANTY
15 Years
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700