1.888.978.7759
12 x 18 x 72 Solid Plastic Locker Triple Tier, 1 Wide Gray

Availability: Usually ships in 28 to 31 days
Item #: WBB491068
Price: $392.95

Product Information
12 x 18 x 72 Solid Plastic Locker Triple Tier, 1 Wide Gray

ASI Plastic Lockers are visually appealing, yet incredibly tough.  All locker parts made with 1/2" thick impact resistant HDPE in the same color; ideal for high-humidity applications as material will not rust, delaminate or dent. Multiple configurations and colors available.  Each door includes a number plate, specify number at time of order otherwise start with #1.

Features:
  • 1/2" thickness construction throughout the locker.
  • Textured selected color finish throughout exterior locker
  • Black continuous powder coat hinge.
  • Black recessed vertical acting handle for safety and security w/ padlock hasp, accepts built in locks
  • Self latching door with multi-point engagement
  • Rabbetted joinery with SS fasteners
  • Slotted perimeter ventilation
  • Fully assembled single unit construction
  • Interior includes: (2) SGL Prong Wall Hooks
  • Slope tops, finished (colored) end panels and fillers available - please call for details
  • Backed by a 15 year Warranty.


Product Specifications
WIDTH INCHES 12
DEPTH INCHES 19
HEIGHT INCHES 24
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND ASI Storage
CONSTRUCTION HDPE Plastic
GROUP 1 Wide
MANUFACTURERS PART NUMBER 11-931218721
OPENINGS 3
OVERALL HEIGHT INCHES 72
OVERALL WIDTH INCHES 12
TYPE Triple Tier
WEIGHT LBS 74
LIMITED WARRANTY 15 Years

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700