Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Topview Computer Cabinet with 2 Adj. Shelves 26" x 24" x 72"
Availability: Usually ships in 3 to 6 days Stock No:WBB491808
Price: $1,578.00
Product Information
Topview Computer Cabinet with 2 Adjustable Shelves
Strong Hold's topview cabinet allows users to lock up all their computer accessories at the end of the day. The retractable keyboard drawer unit measures 20" w, 22" d and 3" h. The polycarbonate window allows a clear view of the monitor. A 7 outlet, 15 amps, 110-volt power strip and a fan for filtration come installed. The top door is secured by a latch, which can only be opened when the bottom doors are unlocked. This provides security for your monitor. The center shelf is perforated to keep equipment cool. The lower storage area comes complete with 2 full width adjustable shelves to hold 1350 lbs. of tools or other supplies.
Product Specifications
WIDTH INCHES
26
DEPTH INCHES
24
HEIGHT INCHES
72
COLOR FINISH
Dark Gray
BRAND
Strong Hold Products
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
26-CC-242-RK
LIMITED WARRANTY
1 Year
SHELF CAPACITY LBS
1350
SHELF QUANTITY
2
TYPE
All Welded
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700