Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Strong Hold 5 Shelf Service Truck
Availability: Usually ships in 25 to 28 days Stock No:WBB491899
Price: $1,682.00
Product Information
5 Shelf Service Cart
This service cart is all-welded to perform the heaviest tasks. 3 sides of each shelf have a 2" lip to prevent items from rolling or falling off. The casters are 2" x 8" mold on rubber, brakes are included on the swivels. A handle is included for ease in steering. Cart capacity is 2400 lbs.
Product Specifications
LENGTH INCHES
36
WIDTH INCHES
48
HEIGHT INCHES
64
CAPACITY LBS
2400
COLOR FINISH
Gray
ASSEMBLY
Assembled
BRAND
Strong Hold
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
SC3648-5G
SHELF DEPTH INCHES
--
SHELF QUANTITY
5
SHELF SPACING INCHES
12
WEIGHT LBS
526
WHEEL DIAMETER INCHES
8
WHEEL TYPE
Rubber
Wheel Diameter Inches
8
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: August 16, 2011
Reviewed by: Gary Moore (Houston, TX)
Customer Rating :
Service Truck
This truck is a monster. It is exactly what we needed. Other people at the facility have shown interest, and I think may be asking me for Global's telephone number.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700