1.888.978.7759
Leviton 47602-24e Versatile Media Enclosure Panel , 24" - Min Qty 2

Availability: Usually ships in 3 to 6 days
Item #: WBB492138

Minimum Quantity: 2 ($187.90)

Price: $93.95

Product Information
Leviton 47602-24E Media Versatile Panel Enclosure, 24"

  • Eight 1 Inch or 1-1/2 Inch conduit fittings on top and bottom facilitate cable entry and routing.
  • Wall-Mount or recess. ideal for new installations or retrofits.
  • Securable door provides maximum protection from dust and abuse.
  • Plywood backing allows open architecture for customizing layout and can accommodate a wide variety of Structured Media Distribution Modules.
Product Specifications
MANUFACTURER PART NUMBER 47602-24E
BRAND Leviton
META TAG Electric outlet, electric socket, electric plug, power outlet, lamp socket
COLOR Black
DEPTH 6"
WIDTH 14"
HEIGHT 24"
ITEMS INCLUDED Enclosure and Flush Mount Cover
PAINT FINISH Powder Coated
SERIES Media Versatile
WARRANTY 2 Year Limited Plus
GAUGE OF STEEL 18

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700