Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Leviton 47611-5GB 10/100/1000 Gigabit 5-Port Switch, White
Availability: Usually ships in 3 to 6 days Stock No:WBB492146 Minimum Purchase Quantity: 2
Price: $116.95
Product Information
Leviton 47611-5GB 10/100/1000 Mbps Gigabit 5-Port Switch, White
Leviton's professional grade 10/100/1000 Mbps Gigabit Switch connects computers and peripheral devices in remote locations throughout the home or small office. The Switches offer plug-and-play installation and a user-friendly design, featuring LEDs to indicate power, Link/Activity100 and 1000 Mbps. Additionally, each Switch includes autodetect uplink to easily cascade additional hubs, switches and routers from any port.
Product Specifications
MANUFACTURER PART NUMBER
47611-5GB
LAN PORTS
5-Port
HEIGHT
5.85"
DEVICE TYPE
Ethernet Switch
DEPTH
1.03"
META TAG
Electric outlet, electric socket, electric plug, power outlet, lamp socket
BRAND
Leviton
SPEED
10/100/1000 Mbps
WARRANTY
2 Year Limited
WIDTH
3.2"
CATEGORY RATING
5/5e/6
COLOR
White
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700