1.888.978.7759
Leviton 47611-8pt 10/100 8-Port Switch, White - Min Qty 2

Availability: Usually ships in 3 to 6 days
Item #: WBB492148

Minimum Quantity: 2 ($149.90)

Price: $74.95

Product Information
Leviton 47611-8PT 10/100 8-Port Switch, White

10/100Mbps 8-Port Ethernet Switch
  • Permits creation of a private high-speed home area network HAN or local area network LAN in small office/home office SOHO environments for all connected computers with its fast, integral 10/100Mbps auto-sensing Ethernet ports.
  • Pass-through IPSEC and ISAKMP protocols allow attached LAN users to implement secure Virtual Private Network VPN communication applications on their PC's.
  • Connections are made by running cable from desired locations to a Category 5e Voice and Data Module, see related products. From there Category 5 or 5e patch cord can be used to connect the Gateway to the Category 5e Module.
Product Specifications
META TAG Electric outlet, electric socket, electric plug, power outlet, lamp socket
AC POWER ADAPTER Yes
WARRANTY 2 Year Limited
STANDARDS AND CERTIFICATIONS IEEE/FCC
SPEED 10/100 Base-T
LED INDICATOR 1 Power, 8 Link/Activity, 8 100Mbps
LAN PORTS 8-Port
IEEE 802.3U 100 Base-TX Fast Ethernet
IEEE 802.3 10 Base-T Ethernet
FIREWALL NAT-Network Address Translation
FCC Class B
DEVICE TYPE Ethernet Switch
COLOR White
CATEGORY RATING Cat5/5e
CABLING REQUIREMENTS Standard Cat5/5e UTP
NETWORK PROTOCOLS TCP/IP, DNS, NAT, TFTP, HTTP, PPOE/Not PPOE
BRAND Leviton

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700