Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Carol C2015A.12.06 24 AWG Hook-Up Wire, Type UL1007/1569, 300V, Stranded, Green, 100 Ft
Availability: Usually ships in 3 to 6 days Stock No:WBB492369
Price: $14.99 ea.(Sold in qty. of 5)
Product Information
UL 1007, UL 1569, CSA TR-64, Premium color coded PVC jacket. Temp range -20 ° C to 105 ° C. ROHS compliant, For use in internal wiring of panels, meters, electrical and electronic equipment. Point to point wiring. 300Volt rated.
Product Specifications
WIRE TYPE
Hook-Up UL1007/1569
GAUGE
24
NUMBER OF CONDUCTORS
1
LENGTH FT
100
COLOR
Green
PACKAGE TYPE
Plastic Spool
AMPACITY
--
BRAND
Carol Brand
PACKAGE QUANTITY
5
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700