1.888.978.7759
Strong Hold® Heavy Duty Slim-Line Mobile Job Site Cabinet 652UJBCA - 72 x 24 x 61 1/16

Availability: Usually ships in 35 to 38 days
Item #: WBB495214
Price: $2,908.00

Product Information
Stronghold Slim-Line Mobile Construction Box 72 x 24 x 61 1/16

This slender mobile utility box will fill the needs of any job site area. The upper portion has a lift up lid with gas shocks. The lower portion has 2 locking doors with 1 adjustable shelf.

Product Specifications
WIDTH INCHES 72
DEPTH INCHES 24
HEIGHT INCHES 61
COLOR FINISH Dark Gray
ADJUSTABLE SHELVES 1
ASSEMBLY All-Welded
BRAND Strong Hold
CONSTRUCTION 12 Gauge Steel
DOOR QUANTITY 3
DOOR TYPE Solid Doors
HANDLE TYPE Padlockable Lever Handle
MANUFACTURERS PART NUMBER 652UJBCA
OPENINGS 3
PACKAGE QUANTITY 1
STYLE Job Site Chest with Casters
TYPE Job Site Cabinet
WEIGHT LBS 645
LIMITED WARRANTY 1 Year

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700