1.888.978.7759
Collapsible Sheet Metal Steel Container 40-1/2"x34-1/2"x32" 2 Gates Zinc-Galv

Availability: Usually ships in 14 to 17 days
Item #: WBB495368
Price: $285.95

Product Information
Collapsible Sheet Metal Steel Container 40-1/2"x34-1/2"x32" 2 Gates Zinc-Galv

Collapsible Sheet Metal Steel Handling Containers in Zinc-Galv finish. Quality engineered for the toughest industrial uses. Sets up in seconds, folds flat to save space and shipping cost. Size: 40 1/2" x 34 1/2" x 32" Upright Height and 14-1/4" Collapsed Height. Load Capacity: 3200 lbs. Max. Stack Height 5 Containers in Warehouse when Upright loaded with 3200 lbs each. Stack Height 3 High when Upright for Truck Shipments. Stack Height of 7 High when Collapsed for Returnable Shipping. Inside Usable Volume 18 Cubic Feet. Half-Drop Gates on Both of the 34 1/2" Sides. 4 Sides are 16ga Sheet Metal with strengthening forms. Floor is Sheet Metal on Tubing Base Structure. 108 Containers Upright fit on Full 53' Truckload. 252 Containers Collapsed fit on Full 53' Truckoad. Inter-Stackable with our other "40.5 x 34.5 Steel Containers".

Product Specifications
LENGTH INCHES 40-1/2
WIDTH INCHES 34-1/2
HEIGHT INCHES 32
CAPACITY LBS 3200
CAPACITY CUBIC FEET 18
ASSEMBLY Assembled
BRAND Davco
COLLAPSED HEIGHT INCHES 14-1/4
COLOR FINISH Silver
CONSTRUCTION Steel
GATE/OPEN SIDES 34-1/2
INSIDE HEIGHT INCHES 25
INSIDE LENGTH INCHES 39-1/2
INSIDE WIDTH INCHES 33-1/2
MANUFACTURERS PART NUMBER KD2GS-01
PACKAGE QUANTITY 1
PRODUCT GROUP Bulk Containers
STACK AND/OR NEST Stack and Nest
STYLE Sheet Metal Steel Container
TYPE 2 Drop Gates
WEIGHT LBS 178

Photo Gallery
Collapsible Sheet Metal Steel Container 40-1/2 Collapsible Sheet Metal Steel Container 40-1/2 Collapsible Sheet Metal Steel Container 40-1/2 Collapsible Sheet Metal Steel Container 40-1/2
Collapsible Sheet Metal Steel Container 40-1/2 Collapsible Sheet Metal Steel Container 40-1/2

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700