Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Mobile Shop Desk 36 x 28 x 54
Availability: Usually ships in 25 to 28 days Stock No:WBB496313
Price: $1,167.00
Product Information
Mobile Shop Desk 36 x 28 x 54
Has all the features of a stationary shop desk, with all the mobility of a cart. Design features include a slope top, paper compartment, drawer, adjustable shelf and a handle for maneuverability. 2 swivel and 2 rigid, 2" mold-on-rubber casters with brake.
Product Specifications
WIDTH INCHES
36
WEIGHT LBS
423
TYPE
Mobile Shop Desk
SHELF QTY
1
SHELF CAPACITY LBS
2250
PACKAGE QUANTITY
1
OPENINGS
2
LIMITED WARRANTY
1 Year
CONSTRUCTION
Steel
DEPTH INCHES
28
HEIGHT INCHES
54
DRAWER QTY
1
DOOR QTY
2
FIXED SHELVES
0
ADJUSTABLE SHELVES
1
COLOR FINISH
Dark Gray
ASSEMBLY
Assembled
BRAND
Stronghold
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700