Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Three-Shelf X-Ray Storage Cabinet - Gray
Availability: Usually ships in 14 to 17 days Stock No:WBB496525
Price: $428.95
Product Information
X-Ray Stackfiles are ideal for hospitals, clinics, diagnostic imaging centers, emergency rooms, physicians' offices or even general office use. Our heavy-duty, modular Stackfiles stack quickly and easily to form instant storage systems, without the complicated assembly associated with other file storage systems. This is considered our (3) shelf unit. Since they're designed to hold up to 500 pounds per tier, you can fill them with x-rays and medical records without any sagging or buckling. All units are constructed of heavy-duty 16 and 18 gauge steel, reinforced by eighth inch channel steel. 18 gauge steel dividers are adjustable to prevent slumping and curling of folders and also give the unit added rigidity.
Product Specifications
WIDTH INCHES
32
DEPTH INCHES
19-3/4
HEIGHT INCHES
50
CAPACITY LBS
1500
COLOR FINISH
Gray
ASSEMBLY
Unassembled
BRAND
StackBin
COMPARTMENTS
12
CONSTRUCTION
Steel
DIVIDERS
9
MANUFACTURERS PART NUMBER
3-3XRGY
PACKAGE QUANTITY
1
SHELF QUANTITY
3
STYLE
Open X-Ray Cabinet
WEIGHT LBS
169
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700