Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
10 Compartment Steel Sectional Unit, 37"W x 24"D x 55"H - Black
Availability: Usually ships in 14 to 17 days Stock No:WBB496732
Price: $667.00
Product Information
Here we have set-up a few units using the # 5 Sectional Stackbin. We offer units by compartment quantity but keep in mind that all section bin units simply stack on top of each other and can be reconfigured at any time. Compartment Bin size: 15"W x 24"D x 11"H. Features 16 Gauge Base and 18 Gauge Bins.
Product Specifications
WIDTH INCHES
37
DEPTH INCHES
24
HEIGHT INCHES
55
CAPACITY LBS
1000
COLOR FINISH
Black
ASSEMBLY
All Welded
BRAND
StackBin
COMPARTMENT DEPTH
24
COMPARTMENT HEIGHT
11
COMPARTMENT WIDTH
18
COMPARTMENTS
10
CONSTRUCTION
Steel
DIVIDERS
5
MANUFACTURERS PART NUMBER
3-510SSBBK
PACKAGE QUANTITY
1
WEIGHT LBS
223
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700