1.888.978.7759
Cube Ice Maker, Undercounter, Water-Cooled, Approx 356 Lb Production Half Size Cube

Availability: Usually ships in 12 to 15 days
Item #: WBB501767
Price: $2,730.00

Product Information
ICE Series™ Cube Ice Maker

Cube-style, undercounter, water-cooled, self-contained condenser, approximately 356 lb production/24 hours, 130 lb. built-in bin, half-size cube, electro-mechanical controls, 115v/60/1-ph, 11.1 amps.

Product Specifications
WIDTH INCHES 30
HEIGHT INCHES 39
VOLTAGE 115V/60/1-PH
CAPACITY LBS 130
WARRANTY 3 Year Parts & Labor Warranty, Std.
COMPRESSOR WARRANTY 5 Yr. Parts On The Compressor Warranty, Std.
EVAPORATOR WARRANTY 5 Year Evaporator Warranty, Std.
COLOR Stainless Steel
PRODUCTION 356 lb
TYPE Undercounter
COOLING Water Cooled
AMPS 11.1
PACKAGE QTY 1
CONSTRUCTION Stainless Steel
STYLE Half Size Cube
LENGTH INCHES 29
CONDENSER TYPE Self Contained
MANUFACTURER PART NUMBER ICEU300HW
BRAND Ice-O-Matic

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700