Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Bin Top & Bin Level Kit, For 22" Cuber
Availability: Usually ships in 12 to 15 days Stock No:WBB501803
Price: $232.95
Product Information
Bin Top & bin level kit
For 22" cuber or GEM Series on IOD 150 (must be purchased with dispenser).
Product Specifications
WIDTH INCHES
22
HEIGHT INCHES
5
CONDENSER TYPE
--
FOR USE WITH
for 22" cuber or GEM Series on IOD 150
MOUNTING
** Add on Ice makers
COLOR
Stainless steel
PACKAGE QTY
1
CONSTRUCTION
Stainless Steel
BRAND
Ice O Matic
MANUFACTURERS PART NUMBER
KBT15022
LENGTH INCHES
21
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700