Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Bin Top, For 30" Ice Series Cuber On 48" Bin
Availability: Usually ships in 12 to 15 days Stock No:WBB501811
Price: $217.95
Product Information
Bin Top
For 30" ICE series cuber on 48" bin (must be purchased with bin).
Product Specifications
WIDTH INCHES
48
HEIGHT INCHES
5
MANUFACTURERS PART NUMBER
KBT5
FOR USE WITH
bin top for 30" ICE Series cuber on 48" bin
BRAND
Ice O Matic
MOUNTING
** Add on Ice Makers
LENGTH INCHES
23.5
CONDENSER TYPE
--
CONSTRUCTION
Stainless Steel
PACKAGE QTY
1
COLOR
Stainless Steel
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700