1.888.978.7759
Full Size Ice Cube Maker, Approx 353 lbs. Production / Day

Availability: Usually ships in 12 to 15 days
Item #: WBB501819
Price: $2,226.00

Product Information
ICE Series™ Ice Cube Maker

Air-cooled, approximately 336 lb production/24 hours, full-size cube, filter-free air, PURE ICE built in antimicrobial protection, Harvest assist produces ice consistently/reduces operating cost, 115v/60/1-ph, 13.3 amps, UL, NSF, CE.

Product Specifications
BRAND Ice-O-Matic
MANUFACTURER PART NUMBER ICE0250FA
STYLE Full Size Cube
TYPE Modular Cubes
PRODUCTION 353 lb
CONDENSER TYPE --
COOLING Air Cooled
WIDTH INCHES 30
LENGTH INCHES 24
HEIGHT INCHES 20
CONSTRUCTION Stainless Steel
VOLTAGE 115V/60/1-PH
AMPS 13.3
FOR USE WITH B501975 Ice Storage Bin
EVAPORATOR WARRANTY 5 Year Evaporator Warranty, Std.
COMPRESSOR WARRANTY 5 Yr. Parts On The Compressor Warranty, Std.
WARRANTY 3 Year Parts & Labor Warranty, Std.