1.888.978.7759
Wesco Deluxe Self Propelled Electric Power Pallet Truck 4400 Lb. Cap.

Availability: Usually ships in 10 to 13 days
Item #: WB986252
List Price: $11,943.40 Save: up to 49%
Price: $6,130.00

Product Information
WESCO DELUXE SELF PROPELLED ELECTRIC PALLET TRUCK

Engineered for the Fast-Paced Demands of Shipping/Receiving Docks.

The Wesco Deluxe Powered Pallet Truck offers double the warranty over standard models. Proven Curtis brand electronic controls and higher battery amperage are included for increased reliability. Heavy-duty, high-torque 24V DC drive and lift motors are engineered for superior longevity. The ergonomically designed handle features a fingertip throttle control with infinite forward and reverse speeds, lift/lower controls, safety belly reverse button and horn. Standard safety features include an electromagnetic disc brake with an automatic dead-man feature that automatically stops truck movement when handle is released. Each electric pallet jack comes equipped with batteries, integral battery charger, battery level gauge, key lock and emergency battery disconnect. Rolls smoothly on polyurethane steer and load wheels. 2 Year Limited Warranty.

4400 lb. capacity model has 1.5 KW drive and 0.8 KW lift motors. Duty cycle per charge is 5 to 6 hours.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 27
CAPACITY LBS 4400
COLOR FINISH Orange
ASSEMBLY Assembled
BATTERY (1) 24V / 210AH
BRAND Wesco
CHARGER Integral 30 amp 110V
CONSTRUCTION Steel
DUTY CYCLE PER CHARGE 5 to 6 Hours
FORK WIDTH INCHES 6-1/4
LOWERED HEIGHT INCHES 3
MANUFACTURERS PART NUMBER 273446
OVERALL LENGTH INCHES 72
RAISED HEIGHT INCHES 7.67
TURNING RADIUS INCHES 67.3
TYPE Self Propelled Walkie Pallet Jack
WEIGHT LBS 1147
WHEEL DIAMETER INCHES 9 & 3
WHEEL TYPE Polyurethane

Photo Gallery
Wesco Deluxe Self Propelled Electric Power Pallet Truck

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700