Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Harloff Medicine Cabinet, Large, Double Door, Single Lock 30"W x 10"D x 30"H, Sand
Availability: Usually ships in 10 to 13 days Stock No:WBB502151
Price: $316.95
Product Information
Harloff Medicine Cabinet, Large, Double Door, Single Lock 30"W x 10"D x 30"H, Sand
Medical professionals appreciate Harloff's impressive range of cabinets that safely store medicines. Medicine Cabinet features single key lock. Full length stainless steel pinned door hinges prevent pin removal. Predrilled holes in the back for mounting on a wall, cabinet or other solid surface (wall mounting hardware included). Narcotics cabinet has two doors, single lock Large - 30"H x 30" W x 10"D. Delivered ready to use. Durable hard-baked powder coat finish. 5 year warranty against manufacturer defect.
Product Specifications
WIDTH INCHES
30
DEPTH INCHES
10
HEIGHT INCHES
30
COLOR FINISH
Sand
ADJUSTABLE SHELVES
2
ASSEMBLY
Partially Assembled
BRAND
Harloff
CONSTRUCTION
Steel
DOOR TYPE
Double Door
FIXED SHELVES
1
MANUFACTURERS PART NUMBER
2740SAND
PACKAGE QUANTITY
1
STYLE
Single Key Lock
LIMITED WARRANTY
12 Year
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700