1.888.978.7759
Airmaster Fan 30" Wall Mount Fan 37145 1/3 HP 8402 CFM

Availability: Usually ships in 5 to 8 days
Item #: WBB502284
Price: $470.95

Product Information
30" Wall Mount Fan - 8402 CFM

  • Energy efficient - lowest watts per CFM
  • Ultra quiet die cast aluminum airfoil propeller
  • Excellent for churches, schools, industrial and commercial applications
  • Includes supply cord and plug
  • Meets OSHA Standards & is UL/CUL Listed
  • Non-oscillating, 1/3 HP, 3 Speed, 115V, 1 Phase, Totally Enclosed, Ball Bearing Motor
  • Patented Modular Motor End Dome for easy maintenance
Product Specifications
WIDTH INCHES 33-3/8
DEPTH INCHES 28-1/4
HEIGHT INCHES 33-3/8
DIAMETER INCHES 33-3/8
COLOR FINISH Gray/Black
CONSTRUCTION Aluminum/Steel
CFM HIGH 8402
CFM MEDIUM 6259
CFM LOW 4463
SPEEDS 3
VOLTAGE 115
PHASE 1
AMPS 2.7
HORSEPOWER 1/3
POWER CORD TYPE 3 conductor
POWER CORD LENGTH FEET 15
DESCRIPTION 30" Wall Mount Fan
APPROVAL UL/CUL
LIMITED WARRANTY YEARS 5
MANUFACTURER'S PART NUMBER 37145

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700