Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Airmaster Fan 30" Ultra Quiet Wall Mount Fan 20670K 1/4 HP 8723 CFM
Availability: Usually ships in 20 to 23 days Stock No:WBB502392
Price: $621.00
Product Information
Kit components consist of the motor, guard assembly plus wall mount. Non-oscillating, 1/4 HP, 1 Speed, 230/460V, 3 Phase, Totally Enclosed, Ball Bearing Motor
Product Specifications
WIDTH INCHES
33-3/8
DEPTH INCHES
28-1/4
HEIGHT INCHES
33-3/8
DIAMETER INCHES
33-3/8
COLOR FINISH
Gray/Black
CONSTRUCTION
Aluminum/Steel
CFM HIGH
8723
CFM LOW
--
SPEEDS
1
VOLTAGE
230/460
PHASE
3
AMPS
1.2
HORSEPOWER
1/4
POWER CORD TYPE
3 conductor
POWER CORD LENGTH FEET
15
DESCRIPTION
30" Ultra Quiet Wall Mount Fan
APPROVAL
UL/CUL
LIMITED WARRANTY YEARS
5
MANUFACTURERS PART NUMBER
20670K
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700