Patented Modular Motor End Dome for easy maintenance
Product Specifications
WIDTH INCHES
20-1/2
DEPTH INCHES
30-1/2
HEIGHT INCHES
20-1/2
DIAMETER INCHES
20-1/2
COLOR FINISH
Gray/Black
CONSTRUCTION
Aluminum/Steel
CFM HIGH
2600
CFM MEDIUM
2113
CFM LOW
1805
SPEEDS
3
VOLTAGE
115
PHASE
1
AMPS
1.41
HORSEPOWER
1/5
POWER CORD TYPE
3 conductor
POWER CORD LENGTH FEET
15
DESCRIPTION
18" Wall Mount Oscillating Fan
APPROVAL
UL/CUL
LIMITED WARRANTY YEARS
5
MANUFACTURERS PART NUMBER
20903
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: August 21, 2012
Reviewed by: Dave Johnson (Waseca, Mn)
Customer Rating :
Fans
For the price, we have purchased,several within the last 3 months we have several that do not oscillate, some within days. Like how well it is built, strong bracket.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700