Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Turbo Air Ductless Air Conditioner TAS-24V - 24,000 BTU 13.1 SEER
Availability: Usually ships in 3 to 6 days Stock No:WBB503036
Price: $1,179.00
Product Information
Turbo Air Ductless Mini Split Air Conditioner TAS-24V - 24,000 BTU 13.1 SEER
Ductless Mini Split Air Conditioner has a Soft Dry Operation Mode and Self Diagnosis Function to ensure optimal performance. Auto Operation, Sleep Mode Auto Control and 24 Hour On/Off Timer provides safety at all times. Washable Grille, Anti-Bacteria Filter and Deodorizing Filter provide clean air circulation. Wireless Remote Controller, Circulation Operation Mode and 4 Way Auto Swing. 208/230 Volt. Line set not included. Must be installed by a licensed contractor.
Product Specifications
BRAND
Turbo Air
HEIGHT FEET
Indoor 21 Outdoor 21
INDOOR WIDTH INCHES
57
INDOOR DEPTH INCHES
13
INDOOR HEIGHT INCHES
16
OUTDOOR WIDTH INCHES
41
OUTDOOR DEPTH INCHES
18
OUTDOOR HEIGHT INCHES
35
GAS PIPE SIZE INCHES
5/8
LENGTH RUN FEET
Indoor 49 Outdoor 49
LIQUID PIPE SIZE INCHES
3/8
WEIGHT LBS
178.00
COLOR FINISH
WHITE
BTU HIGH
24,000
CFM HIGH
766
REFRIGERANT
R-410A
SEASONAL ENERGY EFFICIENCY RATING (SEER)
13.1
VOLTAGE
208-230
HERTZ (HZ)
60
RUNNING CURRENT
8.6
WATTS
1980
AIR HANDLER DECIBELS (DBA)
38
COMPRESSOR DECIBELS
56
TYPE
Cooling Only
PACKAGE QUANTITY
1
MANUFACTURERS PART NUMBER
TAS-24V
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700