1.888.978.7759
Jet RD-60-1, 55-lb. Rock Drill, 1"x4-1/4" Bushing

Availability: Usually ships in 2 to 5 days
Item #: WBB503514

with FREE shipping today! (within the contiguous US)

Price: $2,959.00

Product Information
Jet RD-60-1, 55-lb. Rock Drill, 1"x4-1/4" Bushing

  • Latch type tooling retainer
  • T-style handle, with rubber grips
  • Forged steel parts
  • Heavy-duty ratchet and pawl
  • Four-position throttle
  • RD-30 is equipped with model O-30 oiler
  • The RD-60 has counterclockwise rotation
Product Specifications
LENGTH 24
WIDTH 10.1
HEIGHT INCHES 6.4
BRAND Jet
CFM AT 90 PSI 75
CHUCK LEFT
MANUFACTURERS PART NUMBER 550022
AIR INLET NPT ¾
PISTON STROKE INCHES 2 9/16
AIR CONSUMPTION 91
NET WEIGHT LBS 62.35
BLOWS/MIN BPM 1,800
PISTON DIAMETER 2 9/16
INNER DIAMETER INCHES ¾
FREE SPEED (RPM) 200
VIBRATION LEVEL M/SEC 17½
AIR PRESSURE 90
Model Number RD-60-1
SHANK DIAMETER 1 x 4 1/4 "
OVERALL LENGTH (2) 22 3/8

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700