Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Wilton Utility Workshop Vise 6-1/2" with Swivel Base
Availability: Usually ships in 3 to 6 days Stock No:WBB503770 FREE Shipping
Price: $188.95
Product Information
Wilton Utility Workshop Vise 6-1/2" with Swivel Base
Wilton Shop Vises have heavy-duty castings with a 30,000 PSI ductile iron body built for rugged use and extended life. Each has the capability of handling pipe as well as mounting to the bench with 3 mounting posts providing more stability and secure hold.
180° swivel base with lockdown allows for quick and easy positioning
Powder coat paint resists scratches and provides a tough durable surface
Built-in pipe jaws handle various pipe sizes
Large anvil work surface
Perfect for general clamping applications
Rugged and versatile yet moderately priced vises
Product Specifications
BRAND
Wilton
WIDTH INCHES
8
SERRATED JAW INSERTS NUMBER
11128S41
MODEL NUMBER
676
CLAMP FORCE WHEN FAIL
3500 kg
CLAMP FORCE BY HAND
2100 kg
NET WEIGHT
41.85
JAW HEIGHT
¾
JAW DEPTH
7/16
MAX. OPENING CAPACITY
5 1/2 "
MANUFACTURERS PART NUMBER
11128
TYPE OF BASE
180° Swivel
CENTER DISTANCE
2½
TYPE OF NUT
Center
THROAT DEPTH
3 13/16 "
TYPE
Utility Workshop Vise
DESCRIPTION
Utility Workshop Vise 6-1/2" with Swivel Base
LENGTH INCHES
16.3
JAW WIDTH INCHES
6½
HEIGHT INCHES
9.5
PIPE JAW CAPACITY
1/8 - 2 1/2 "
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700