1.888.978.7759
14" Stack Chair-Chrome-Green Top Chrome Legs W/ Glide, Priced Ea, Sold 6/PK - Pkg Qty 6

Availability: Usually ships in 5 to 8 days
Item #: WBB505469
List Price: $293.94 Save up to 41%
Qty Price
1-8 $191.70/ pkg.
9+ $173.70/ pkg.

Product Information
14" Stack Chair-Chrome-Green Top Chrome Legs w/ Glide

Innovative school stack chair features molded seat with vented back has reinforced ribbing in back and under seat for strength, and 16 gauge tubular steel legs with steel lower back support. Full MIG welded frame. No penetration through the seat surface. SuperGlide composite ball glides for durability and protection on hard floors and carpet. Our school stack chairs QUICK-ship Available in scratch-resistant chrome in 8 popular colors.

Product Specifications
LENGTH INCHES 13-1/8
WIDTH INCHES 13-1/8
HEIGHT INCHES 14
COLOR FINISH Green
SEAT DEPTH INCHES 12
PACKAGE QUANTITY 6
MANUFACTURER PART NUMBER ELR-0194-GNG
SEAT WIDTH INCHES 13-1/8
SEAT HEIGHT INCHES 14
BRAND ECR4Kids®
LIMITED WARRANTY Limited Lifetime
LEG COLOR Chrome
GLIDE TYPE Swivel Glide
FRAME COLOR Chrome

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700