1.888.978.7759
Desktop Flat Panel Short Grommet Mount

Availability: Usually ships in 2 to 5 days
Item #: WBB505855
List Price: $120.94 Save: up to 35%
Price: $78.95

Product Information
Desktop Flat Panel Short Grommet Mount

Save valuable desktop space with Desktop Flat Panel Grommet mounts. Both models mount through standard grommet holes and hold up to 23"/30 lbs. Short grommet mount is height adjustable from 3-1/2" to 15-1/4" with 90° tilt, 110° pan, and 90° rotation. VESA compatible.

Product Specifications
DEPTH INCHES 6
HEIGHT INCHES 16-1/8
COLOR FINISH Silver
DESCRIPTION Desktop Flat Panel Short Grommet Mount
CONSTRUCTION Steel
MOUNT TYPE Desktop
BRAND Balt®
MANUFACTURERS PART NUMBER 66605
MAXIMUM SCREEN SIZE 23
LCD SIZE Up to 23"
STYLE Tilt and Swivel
WEIGHT CAPACITY 30 lbs
TYPE Single Monitor

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700