Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
60x30x37.25 (2) Cabinet workbench w, 5 drawers, butcher block top
Availability: Usually ships in 28 to 31 days Stock No:WBB507738
Price: $1,955.00
Product Information
Take advantage of a double standard: Lista Industrial Workbenches with a cabinet pedestal on each side. It provides you with a highly durable, highly functional work area where you can store more and do more Workbench consists of two cabinet pedestals for high-density drawer storage with 5 drawers and a lockable shelf compartment. Workstation is 60" long with butcher block top and back and end stops.
Product Specifications
WIDTH INCHES
60"
DEPTH INCHES
30"
HEIGHT INCHES
37.25"
CAPACITY
2000
ASSEMBLY
Unassembled
BRAND
Lista
CONSTRUCTION
Steel
DOOR QUANTITY
1
DRAWER QUANTITY
5
LEG TYPE
Fixed
SHELF QUANTITY
--
TOP CONSTRUCTION
Hardwood Butcher Block
WEIGHT LBS
513
TOP THICKNESS INCHES
1.75"
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700