Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Moen Kitchen Faucet w/Double Lever Handle, High Arc Spout & 4 Holes, Oil Rubbed 7068ORB
Availability: Usually ships in 2 to 5 days Stock No:WBB517036
Price: $401.95
Product Information
7068ORB Kitchen Faucet w/Double Lever Handle, High Arc Spout and 4 Holes - Oil Rubbed
The richly detailed Vestige® line features nostalgic designs topped with a finial accent that compliment traditional decor.oil rubbed bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
Two-handle lever design for ease of use
Convenient side spray
Aerated stream
Conventional deck mount
ADA Compliant
Hydrolock® quick connect system for easy installation
Limited lifetime warranty
Product Specifications
COLOR FINISH
Oil Rubbed
ADA COMPLIANT
Yes
BRAND
Moen
CENTERS INCHES
12
CONNECTION SIZE INCHES
1/2
FAUCET HOLES
4
GALLONS PER MINUTE
2.2
HANDLE STYLE
Single Lever W/Sidespray
MANUFACTURERS PART NUMBER
7068ORB
MOUNTING TYPE
Deck
SPOUT HEIGHT INCHES
7-1/2
SPOUT REACH INCHES
10
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700