1.888.978.7759
8' Slatted Metal Backless Bench With Straight Arms And Center Armrests, Green

Availability: Usually ships in 24 to 27 days
Item #: WBB517753
qty Price
1-2 $870.00 ea.
3+ $791.00 ea.

Product Information
Durable, long-lasting flat bar steel construction is a deterrent for graffiti. Decorative band combines style with durability. Color choice includes powder coated black, brown or green. Anchor kit is supplied with all units at no extra charge.

Product Specifications
LENGTH INCHES 96
WIDTH INCHES 25
HEIGHT INCHES 20-1/2
COLOR FINISH Green
ASSEMBLY Assembled
BRAND Witt Industries
CONSTRUCTION Steel
DESCRIPTION 8' Slatted Metal Backless Bench w/ Straight Arms & Center Armrests
FRAME COLOR Green
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER M8-BBS-ARM-GN
SEAT LENGTH INCHES 96
SEAT WIDTH INCHES 25
SEAT HEIGHT INCHES 18
TYPE Flat Bench
STYLE Strap
MOUNT TYPE Surface

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700