1.888.978.7759
Equipto Vg Bulk Rack 96"W X 30"D X 84"H Starter W/No Decking, Textured Dove Gray

Availability: Usually ships in 28 to 31 days
Item #: WBB518186
Price: $481.95

Product Information
Equipto Vg Bulk Rack 96"W X 30"D X 84"H Starter W/No Decking, Textured Dove Gray

Equipto V-Grip Bulk Rack with Solid Decking : V-Grip Bulk Rack is designed to accommodate longer spans and heavier loads than conventional shelving. Bulk Rack beams engage V-Grip upright posts providing a rigid connection. Bulk Rack is designed to carry loads of 1500 lbs per level. Bulk Rack is available three ways - with a solid steel deck, wire decking or without decking to permit the customer to use his own material. Bulk Rack also comes in a starter kit (which both ends) or an add-on unit to be connected to another rack unit.

Product Specifications
WIDTH INCHES 96
DEPTH INCHES 30
HEIGHT INCHES 84
COLOR FINISH Textured Dove Gray
ASSEMBLY Unassembled
BRAND Equipto®
CONSTRUCTION Steel
MANUFACTURERS NUMBER 1017-80S-LG
SHELF CAPACITY LBS 1500
PACKAGE QUANTITY 1
TYPE Starter
LIMITED WARRANTY Limited Lifetime Warranty
NUMBER OF SHELVES 3
SHELF CAPACITY RANGE 1500 lbs. to 2000 lbs.

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700