1.888.978.7759
Square Back Diamond Stacking Chair with Arms - Blue

Availability: Usually ships in 5 to 8 days
Item #: WBB522132
Price: $54.95

Product Information
Square Back Diamond Stacking Chair with Arms - Blue

Contemporary style. Powder coated steel frames. Tapered legs. Molded arm caps. Stackable for space saving storage space.Waterfall seat reduces stress on legs. Stacks 4 high. Available in 4 fabric colors, Black, Blue, Grey and Burgundy.

Product Specifications
WIDTH INCHES 23-1/2
DEPTH INCHES 23
HEIGHT INCHES 30-1/2
COLOR FINISH Blue
ARM TYPE Armrest
BACK WIDTH INCHES 20
BACK HEIGHT INCHES 13-3/4
BACKREST Mid-Back
BASE 4-Leg
BRAND Boss
CONSTRUCTION Crepe
SEAT WIDTH INCHES 18
SEAT DEPTH INCHES 18
SEAT HEIGHT RANGE INCHES 18
MANUFACTURERS PART NUMBER B9503-BE
FRAME COLOR Black
FRAME CONSTRUCTION Metal
CAPACITY LBS 250
LIMITED WARRANTY 6 Years
CAL117 CERTIFIED Yes
APPLICATION/USAGE Guest/Reception
MAS GREEN CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700