1.888.978.7759
CaressoftPlus™ Executive Chair Black

Availability: Usually ships in 5 to 8 days
Item #: WBB522172
Price: $205.95

Product Information
CaressoftPlus™ Executive Chair Black

Upholstered with breathable CaressoftPlus™. CaressoftPlus™ is an ultra-soft and breathable material that has the look and feel of top grain leather with the low maintenance and durability of vinyl. Chrome cantilever base. Chrome arms with padded arm rests.

Product Specifications
WIDTH INCHES 24
DEPTH INCHES 24
HEIGHT INCHES 36-1/2
COLOR FINISH Black
ARM TYPE Fixed Loop Arms
BACK WIDTH INCHES 19
BACK HEIGHT INCHES 22-1/2
BACKREST Mid-Back
BASE Sled Base
BRAND Boss
CONSTRUCTION CaressoftPlus
DESCRIPTION CaressoftPlus™ Executive Chair
SEAT WIDTH INCHES 19-1/2
SEAT DEPTH INCHES 21
SEAT HEIGHT RANGE INCHES 21
MANUFACTURERS PART NUMBER B9409-BK
FRAME COLOR Chrome
FRAME CONSTRUCTION Metal
CAPACITY LBS 250
LIMITED WARRANTY 6 Years
APPLICATION/USAGE Office Seating
MAS GREEN CERTIFIED Yes
CAL117 CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700