1.888.978.7759
Ccl Security Sesamee® Searchalert® Tsa Padlock Looped Shackle 3 Dial, Pewter - Pkg Qty 12

Availability: Usually ships in 24 to 27 days
Item #: WBB525794
List Price: $126.00 Save: up to 30%
$7.40 each
Sold in packages of 12
Price: $88.80

Product Information
CCL Security Sesamee® Searchalert™ TSA Padlock Looped Shackle 3 Dial, Pewter

Sesamee Searchalert travel lock looped shackle Combo Padlock is recognized and accepted by the TSA. Shackle designed to accommodate security case. Features 3 dial resettable combination. Lock may be opened with a secured access device controlled by Transportation Security Administration (TSA) agents. No SearchAlert® lock should be cut off by TSA agents, and features a Security Window which changes color from Green to Red when any secured access device is used, so you know the luggage has been searched. 1-39/64" Body Height.

Product Specifications
WIDTH INCHES 1-1/8
COLOR FINISH Pewter
BRAND Sesamee® from CCL Security
CONSTRUCTION Die Cast
MANUFACTURERS PART NUMBER K6435 PTR
PACKAGE QUANTITY 6
SERIES Searchalert™
SHACKLE DIAMETER INCHES 1/4
SHACKLE INSIDE HEIGHT INCHES 1-7/8
SHACKLE INSIDE WIDTH INCHES 1/2
SHACKLE MATERIAL Hardened Steel, Chrome Plated
STYLE Looped Shackle
TYPE 4-Digit Sided Combo Padlock
WEIGHT LBS 1.57
CERTIFIED/APPROVED TSA Accepted

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700