Modular drawer cabinets provide a versatile system for high density storage of parts, tools, and equipment. Equipto's design utilizes precision engineered components in a rugged design that will provide years of reliable performance. 400 pound capacity drawers; 100%drawer extension; one piece welded frames, fork lift channels on base of cabinet, 27-3/4" depth, 44" height.
Product Specifications
WIDTH INCHES
45
DEPTH INCHES
27-3/4
HEIGHT INCHES
44
COLOR FINISH
Textured Dove Gray
ASSEMBLY
Assembled
BRAND
Equipto
CONSTRUCTION
Steel
DRAWER CAPACITY LBS
400
DRAWER CONSTRUCTION
Steel
DRAWER QUANTITY
7
DRAWER QUANTITY & HEIGHT
(1) 3" H Type (6) 6" H Type
LOCK TYPE
With Lock
MANUFACTURERS PART NUMBER
4472H-4101-LG
PACKAGE QUANTITY
1
TYPE
Drawers With Dividers
WEIGHT LBS
572.82
LIMITED WARRANTY
Lifetime
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700