Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Sylvania 47537 LU35/120R-INT High Pressure Sodium Lamp -ANSI Code S76
Availability: Usually ships in 3 to 6 days Stock No:WBB529623
Price: $24.95
Product Information
120V core and coil reactor ballast with an Internal Ignitor for 35W high pressure sodium lamp
Product Specifications
LENGTH INCHES
2.6300
WIDTH INCHES
0.6500
HEIGHT INCHES
3.0520
ANSI
S76
BRAND
SYLVANIA
DESCRIPTION
High Pressure Sodium
LAMP NUMBER
1
LAMP TYPE
LU35
MANUFACTURERS PART NUMBER
LU35/120R-INT
VOLTAGE
120V
OPEN CIRCUIT VOLTAGE
120
CIRCUIT TYPE
R-NPF
BALLAST FACTOR
1
STARTING METHOD
Pulse Ignitor
WIRING METHOD
Leads
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700