1.888.978.7759
Stanford Univ. 25"H Single-Ring Swivel Bar Stool With Chrome L8C2C

Availability: Usually ships in 10 to 13 days
Item #: WBB532349
Price: $138.00

Product Information
Stanford Univ. 25" Single-Ring Swivel Bar Stool With Chrome, Solid Welded Base

Made for the ultimate sports fan, impress your buddies with this knockout from Holland Bar Stool. This contemporary 25" Stanford University stool has a chrome single-ring base with a 2.5" cushion and a chrome accent ring that helps the seat to "pop-out" at glance. Holland Bar Stool uses a detailed silk screen print process that applies specially formulated epoxy-vinyl ink in numerous stages to produce a sharp, crisp, clear image of your team's emblem. You can't find a higher quality logo stool on the market. The plating grade steel used to build the frame is commercial quality, so it will withstand the abuse of the rowdiest of friends for years to come. The structure is triple chrome-plated to ensure a rich, sleek, long lasting finish. Construction of this framework is built tough, utilizing solid welds. If you're going to finish your bar or game room, do it right- with a Holland Bar Stool.

Product Specifications
LENGTH INCHES 18
WIDTH INCHES 18
HEIGHT INCHES 25
ASSEMBLY Assembled
BRAND Holland Bar Stool Co
FRAME COLOR Chrome
FRAME CONSTRUCTION Chrome Plated Steel
SEAT HEIGHT INCHES 25
WEIGHT LBS 22
TEAM Stanford University®
SEAT STYLE Swivel
LIMITED WARRANTY 1 Year
COUNTRY OF ORIGIN USA
BASE STYLE Single-Ring
BACK STYLE Backless
CAPACITY LBS 400
MANUFACTURERS PART NUMBER HBS25L8C2C-StanfordUniversity
SEAT COLOR Red

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700