Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
4 Aces 30"H Single-Ring Swivel Bar Stool With BK L8B2C
Availability: Usually ships in 10 to 13 days Stock No:WBB534443
Quantity Discount
QTY
Price
1-5
$137.95 ea.
6+
$127.95 ea.
Product Information
4 Aces 30" Single-Ring Swivel Bar Stool With Black, Solid Welded Base
Made for the ultimate gambling man, impress your buddies with this knockout from Holland Bar Stool. This contemporary 30" 4 Aces stool has a single-ring base with a 2.5" cushion and a chrome accent ring that helps the seat to "pop-out" at glance. Holland Bar Stool uses a detailed silk screen print process that applies specially formulated epoxy-vinyl ink in numerous stages to produce a sharp, crisp, clear image of your association's emblem. You can't find a higher quality logo stool on the market. The plating grade steel used to build the frame is commercial quality, so it will withstand the abuse of the rowdiest of friends for years to come. The structure is powder-coated with a triple chrome-plated accent ring to ensure a rich, sleek, long lasting finish. The accent ring is chrome plated for an enduring polished look. Construction of this framework is built tough, utilizing solid welds. If you're going to finish your bar or game room, do it right- with a Holland Bar Stool.
Product Specifications
LENGTH INCHES
18
WIDTH INCHES
18
HEIGHT INCHES
30
CAPACITY LBS
350
ASSEMBLY
Unassembled
BRAND
Holland Bar Stool
FRAME COLOR
Black
FRAME CONSTRUCTION
Black Plated Steel, Epoxy-Polyester Powder Coat Finish
SEAT HEIGHT INCHES
30
WEIGHT LBS
22
TEAM
4 Aces
SEAT STYLE
Swivel
SEAT COLOR
Black
LIMITED WARRANTY
1 Year
COUNTRY OF ORIGIN
USA
BASE STYLE
Single-Ring
BACK STYLE
Backless
MANUFACTURERS PART NUMBER
HBS30L8B2C-4Aces
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700