Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Datum 72" High 15 Rifle, 20 Pistol, Capacity Gun Cabinet, Hinged Doors, Black
Availability: Usually ships in 21 to 24 days Stock No:WBB536685
Price: $2,255.00
Product Information
Datum 72" High 15 Rifle, 20 Pistol, Capacity Gun Cabinet, Hinged Doors, Black
Weapons cabinets provide the ultimate in organization and secure storage, constructed of 14 and 16 gauge cold rolled steel, welded, all steel construction with an environmentally safe powder coated finish, manufactured in the USA. features 3 point locking mechanism with key lock, leveling feet for easy leveling on any floor, the cabinet stores up to 15 rifles, 20 pistols, with 6 compartments and 1 shelf. Cabinet comes fully assembled, interior components can be easily reconfigured as storage needs change. Perforated door pattern allows for visual inventory without unlocking the cabinet, Modular bins allow for the organization and storage of a wide variety of weapon attachments and gear
Product Specifications
WIDTH INCHES
44
DEPTH INCHES
15
HEIGHT INCHES
72
CAPACITY
15 Rifles, 20 Pistols
COLOR FINISH
Black
ADJUSTABLE SHELVES
1
ASSEMBLY
Assembled
BRAND
Datum
COMPARTMENTS
6
CONSTRUCTION
Steel
DOOR QUANTITY
2
DOOR TYPE
Hinged
MANUFACTURERS PART NUMBER
UWC4472HD-R15P20B6S1 T25
PACKAGE QUANTITY
1
WEIGHT LBS
550
LIMITED WARRANTY
Lifetime
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700