Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Tire Storage Rack 60 X 42 X 60, 32 Tire Capacity, Seismic Zone Application, Add On
Availability: Usually ships in 7 to 10 days Stock No:WBB538837
Price: $124.95
Product Information
Tire Storage Rack 60 X 42 X 60 32 Tire Capacity Seismic Zone Application Add On
Features
Tire Storage Rack 60 x 42 x 60
32 tire capacity
Tire Storage racks utilize double rivet tire support beams for high capacity
Heavy Duty posts included for Seismic Zone application
Add on
Product Specifications
WIDTH INCHES
60
DEPTH INCHES
42
HEIGHT INCHES
60
COLOR FINISH
Gray
ASSEMBLY
Unassembled
BRAND
Rapid Rack
CONSTRUCTION
Double Entry
LEVEL QUANTITY
2
MANUFACTURERS PART NUMBER
DTR2A/S
PACKAGE QUANTITY
1
TIRE CAPACITY
32
TYPE
Add-On - Seismic
WEIGHT LBS
71.4
LIMITED WARRANTY
Limited Lifetime
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700