Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Siemens GF326NRH Safety Switch 600A, 3P, 240V, 4W, Fused, GD, Type 3R - RH

Siemens GF326NRH Safety Switch 600A, 3P, 240V, 4W, Fused, GD, Type 3R - RH
Availability: Usually ships in 2 to 5 days
Stock No: WBB539421
Price: $2,679.00


Product Information
Siemens GF326NRH Safety Switch 600A, 3P, 240V, 4W, Fused, GD, Type 3R - RH

Constructed with a steel enclosure for long lasting durability. Most up-to-date product available and has set new standards for rugged durability, ease of installation and with a number of unique accessories, provides a level of application flexibility unmatched in the industry. UL Listed. CSA certified. Available amps are 30 to 600. Rated enclosure is 3R (Outdoor).

Product Specifications
BRAND Siemens
MANUFACTURER PART NUMBER GF326NRH
PRODUCT TYPE Safety Switches
DUTY TYPE General Duty
FUSIBLE / NON-FUSIBLE Fusible
AMPS 600
VOLTAGE 240
POLES 3
WIRES 4
NEUTRAL INCLUDED Yes
ENCLOSURE TYPE 3R
REDUCED HEIGHT Yes
VIEWING WINDOW No
WEIGHT 145
CSA CERTIFIED No



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700