Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Metro DataVac® Electric Duster®
Availability: Usually ships in 5 to 8 days Stock No:WB261430
Price: $56.95
Product Information
Metro DataVac® Electric Duster®
Ideal for all computer, electronic, audio, video and digital camera equipment. Duster blows clean, dry, filtered air. Powerful 0.75 HP, 500 watt electric motor blasts off dust, dirt and debris. Electric duster features all steel power duster with 12' power cord, Air-Pin-Pointer, 7/8" Air-Concentrator nozzle, Air-Flare nozzle and 4 piece micro-cleaning tool kit. Motor - 120 V, 4.5 Amp. Air Flow - 70 CFM. Condensation-Free, contains no dangerous propellants. 5 Year Limited Motor Warranty.
Product Specifications
COLOR FINISH
White
BRAND
Metro DataVac
CFM
70
CONSTRUCTION
Steel
DESCRIPTION
Electric Duster
FILTRATION
Foam Filter
MANUFACTURERS PART NUMBER
ED500
MOTOR AMPS
4.5
POWER CORD LENGTH
12'
VACUUM MOTOR HP
0.75
VOLTAGE
120
WATTAGE
500
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: April 30, 2013
Reviewed by: Bob (Florida)
Customer Rating :
Cool Tool
A can of air is handy for cleaning/dusting most anything but this is the best thing i have ever seen. Canned air runs out quickly and is very expensive. The datavac never runs out and the presure is consistant. You can use this for everything from dusting off keyboards to blowing out small debris from your garage. It's a small investment that you will be very happy with.
Reviewed On: February 09, 2012
Reviewed by: Purchasing (midwest)
Customer Rating :
Excellent
Powerful, compact, economical. Perfect for cleaning hard to reach places
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700