Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Buffalo Sabres 42" Height Pub Table With 36" Diam.Top & Black Wrinkle Base L214
Availability: Usually ships in 10 to 13 days Stock No:WBB542366
Quantity Discount
QTY
Price
1-5
$351.95 ea.
6+
$325.95 ea.
Product Information
Buffalo Sabres 42" Height Pub Table with 36" diameter top and Black Wrinkle base by Holland Bar Stool Company
Pull up a stool to this 42" Height Buffalo Sabres pub table with a 36" diameter top and show your buddies who has the most team pride! The team emblem is applied with a specially formulated epoxy-vinyl ink; reverse printed on a scratch resistant and UV protected acrylic top to assure a long-lasting surface with the clearest logo possible. You can't find a better logo table on the market. The trim is chrome plated to add an accent of luster that is noticed from across the room. The support column is made with commercial grade steel while the foot base is made with cast-iron, both with a high quality powder coat to ensure the best possible finish. This bar table is so sturdy that it will stand strong during the wildest of games. If you're going to finish your bar or game room, do it right- with a Holland Bar Stool pub table.
Product Specifications
LENGTH INCHES
36
WIDTH INCHES
36
DEPTH INCHES
HEIGHT INCHES
42
ASSEMBLY
Unassembled
BRAND
Holland Bar Stool
CONSTRUCTION
Steel
SURFACE
Acrylic
MANUFACTURERS PART NUMBER
HBS42L214BW36BuffaloSabers
WEIGHT LBS
74
CAPACITY LBS
400
TOP COLOR
Blue
SHAPE
Round
LIMITED WARRANTY
1 Year
LEG TYPE
Fixed
COUNTRY OF ORIGIN
USA
BASE STYLE
Round
BASE COLOR
Black
TEAM
Buffalo Sabres®
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700