Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Gear Ratio 100:1, Key Type, 60~120W, All Ball Bearing, Flange, 90mm
Availability: Usually ships in 7 to 10 days Stock No:WBB545536
Price: $121.95
Product Information
Gear Ratio 100:1, Key Type, 60~120W, All Ball Bearing, Flange, 90mm
SPG has gone through a precision machining process for the motor shaft and helical gears which result in a remarkable reduction in noise level. SPG offers 60mm, 70mm, 80mm and 90mm gear box with reduction ratios from 3:1 to 250:1.
Product Specifications
PERMISSIBLE TORQUE (LB-IN) AT 60HZ
173.59
PERMISSIBLE TORQUE (N-M) AT 60HZ
19.61
PERMISSIBLE TORQUE (KG-CM) AT 60HZ
200
OUTPUT SPEED (R/M) AT 60HZ
18
PERMISSIBLE TORQUE (LB-IN) AT 50HZ
173.59
PERMISSIBLE TORQUE (N-M) AT 50HZ
19.61
PERMISSIBLE TORQUE (KG-CM) AT 50HZ
200
OUTPUT SPEED (R/M) AT 50HZ
15
GEAR RATIO
100
SIZE (MM SQ.)
90
WEIGHT KG
1.45
WEIGHT LBS
3.2
MODEL
S9KC100BHA-S
PRODUCT GROUP
Gear Head
STAGE
5
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700