1.888.978.7759
Northern Illinois University Logo Air Hockey Table Cinnamon Finish

Availability: Usually ships in 21 to 24 days
Item #: WBB546740
Price: $1,446.00

Product Information
Northern Illinois University Logo Air Hockey Table By Holland Bar Stool Co.

Built with the most ultimate of sports fans in mind, play air hockey in style with this slick Northern Illinois University Air Hockey table. Made exclusively for Holland Bar Stool Co. by Olhausen, one of the premiere game table companies in the industry, this table comes with your team's logo set neatly in the cabinet. The logo is router-cut to provide you with a clean, precise image of your team's emblem. The blower is a squirrel type that produces 210 CFM of air pressure, making your pucks glide like glass on ice. The aluminum powder coated top rails are designed to keep the pucks in play, hanging over 7/16 of an inch. They are secured with 40% more top rail bolts for better action with pucks. The bolts are even hidden to save you an eyesore when looking at this gorgeous table. Show your pride with extreme prejudice, with the help of Holland Bar Stool.

Product Specifications
LENGTH INCHES 87
WIDTH INCHES 47
HEIGHT INCHES 30
COLOR FINISH Cinnamon
CONSTRUCTION MDF with High Pressure Laminate
BRAND Olhausen®
FRAME CONSTRUCTION Hardwood with Adjustable Levelers
TYPE Air Hockey Table
APPROVAL UL Approved Motor
TEAM Northern Illinois University
MANUFACTURERS PART NUMBER AH-CinnamonNorthernIllinois
LIMITED WARRANTY 1 Year
ASSEMBLY Unassembled

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700