Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
BearSaver H/A® Series 40 Gal. Animal Resistant Recycling Receptacle - Green
Availability: Usually ships in 24 to 27 days Stock No:WBB546873
Price: $969.00
Product Information
BearSaver H/A® Series 40 Gal. Animal Resistant Recycling Receptacle
The BearSaver H/A® Series Animal Resistant Recycling Receptacle is designed in cooperation with the National Parks Service Denver Design Center, and is ideal for use in high profile areas such as visitor centers, downtown city streets, and more. Receptacle is versatile and easy to maintain. Housing and doors are made from corrosion proof steel, and are finished using a textured powder coat process. Powder coat finish protects against humidity, salt spray, fog, ultraviolet rays, chemicals and abrasion. Door hinges are heavy-duty piano hinges using stainless steel pins. All hinges, handles, and hardware are zinc coated for corrosion resistance. Includes Recycle decals (other decals available upon request). 40 gallon capacity. Includes (1) rigid plastic liner. ADA Compliant. Green color finish. Dimensions: 24"W x 24"D x 46"H.
Product Specifications
LENGTH INCHES
24
WIDTH INCHES
24
HEIGHT INCHES
46
COLOR FINISH
Green
ASSEMBLY
Assembled
CONSTRUCTION
Galvaneeled Steel
LID
Hinged
LINER
Plastic
MANUFACTURERS PART NUMBER
HA-PY
STYLE
H/A Series
TYPE
Single
WEIGHT LBS
147
DESCRIPTION
Recycling Receptacle
CAPACITY GALLONS
40
BRAND
BearSaver
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700