1.888.978.7759
Lithonia ELA Q L0304 M12 LED Emergency Light Remote Head, White, Single, 1.5w, 3.6 Volt LED Lamps

Availability: Usually ships in 3 to 6 days
Item #: WBB547692
Price: $41.95

Product Information
LED Emergency Light Remote Head, White, Single, 1.5w, 3.6 Volt LED Lamps

Intended Use:
To be powered by 6, 12 or 24V battery equipment as part of an emergency lighting system providing light for the path of egress. Order separately.

Features:
Remote lamp heads can be ordered as separate fixtures or as individual (or twin in some models) remote heads with a mounting plate.

Product Specifications
BRAND Lithonia Lighting
MANUFACTURERS PART NUMBER ELA Q L0304 M12
WATTS 1.5W
TYPE Remote Head Unit Accessories
PRODUCT GROUP Emergency
DESCRIPTION Remote Head Unit Accessories
DEPTH INCHES --
LAMP TYPE 1.5W/3.6V LED lamp
WEIGHT LBS 4
LAMPS QUANTITY 1
HEIGHT INCHES 4.75
COLOR FINISH White
WIDTH INCHES 6.625
FAMILY ELA
CI CODE 183NLR
OPTIONS Quantum LED series adjustable lamp head
VOLTAGE 3.6
SERIES ELA

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700