Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
CD 25" Non-Oscillating Wall Fan
Availability: Usually ships same day Stock No:WB246578
Price
$159.00
Mail-In Rebate:
- $30.00
Final Price:
$129.00
Product Information
CD WALL MOUNT INDUSTRIAL FANS 25" Non-Oscillating Wall Fan - 1/4 HP
CD Wall Mount Industrial Fans are ideal for warehouses, workshops, dining halls and more.
Wall Mount Industrial Fans provide versatility to suit any cooling needs. Fans feature a single phase motor for lasting durability and reliable performance. Wall Mount fans are made with 3 quiet aluminum blades enclosed in chrome wire guards. Pivot-action fan head allows vertical tilt adjustments, and wall bracket with swing-action arm allows side-to-side placement. Fans are non-oscillating. 2-speed pull chain operation. 12' SJT-type 3-conductor power cord. 120V. Easy Assembly.
Watch Product Video
Product Specifications
BRAND
CD
FAN DIAMETER INCHES
25
COLOR FINISH
Black/Silver
ASSEMBLY
Assembled
CONSTRUCTION
Steel/Aluminum
CFM HIGH
5,400
CFM LOW
4,300
SPEEDS
2
VOLTAGE
120
PHASE
1
AMPS
1.5
HORSEPOWER
1/4
POWER CORD TYPE
SJT type, 3 Conductor
POWER CORD LENGTH FEET
12
DECIBELS (DBA)
69
FAN TYPE
Non-Oscillating
MOTOR TYPE
Open Air Over
MOUNT TYPE
Wall
TYPE
Industrial
BLADE QUANTITY
3
APPLICATION
Spot & People Cooling
APPROVAL
OSHA & UL listed
LIMITED WARRANTY YEARS
1
MODEL
246578
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700