1.888.978.7759
Homak 41" PRO SERIES 11 Drawer Rolling Cabinet - Red

Availability: Usually ships in 9 to 12 days
Item #: WBB548577
Price: $704.00

Product Information
Homak 41" PRO SERIES 11 Drawer Rolling Cabinet - Red

  • 41" Professional Series 11 Drawer Rolling Cabinet
  • HMC High Security Tubular Locking System
  • Powder-Coat Paint Finish
  • Full-Length Aluminum Drawer Handle
  • Drawer Liners and Top Mat Included
  • Ball-Bearing Drawer Slides
  • Four Casters: 2 Swivel Locking and Two Fixed
Product Specifications
WIDTH INCHES 42
DEPTH INCHES 18-1/8
HEIGHT INCHES 38-3/4
COLOR FINISH Red
BRAND Homak
CONSTRUCTION Steel
DESCRIPTION Pro Series Rolling Cabinet
DRAWER QUANTITY 11
MANUFACTURERS PART NUMBER RD04011410
WEIGHT LBS 208

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: September 05, 2013
Reviewed by: ALMA (LAREDO,TX)
Customer Rating:
Pleased
Best service ever!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700